Shop MAXTEC
See all product information
Create Account
Pole Mount, Humidifier, 6inL x 6inW x 3inH
- Mfr # R100P44
- Zoro # G3859600
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Includes
Knob
Dimensions
6 in L x 6 in W x 3 in H
For Use With
Humidifier
Industry Type
Healthcare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R100P44
- Zoro #
- G3859600
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimensions
- 6 in L x 6 in W x 3 in H
- Overall Width
- 6 in
- Overall Height
- 3 in
- Overall Length
- 6 in
- Wire Rope Length
- 6 in
- Length
- 6 in
Details
- Item
- Pole Mount
- Material
- Aluminum
- Includes
- Knob
- For Use With
- Humidifier
- Industry Type
- Healthcare
- Accessory Type
- Pole Mount
- Compatible Product Type
- Blender, Humidifier
- Product Type
- Pole Mount
- Shell Material
- Aluminum
Description
Pole Mount, For Use With Humidifier, Includes Knob, Dimensions 6 in L x 6 in W x 3 in H, Material Aluminum
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.