Zoro Homepage

Power Strip, Plastic, Analyzers

  • Mfr # R100P63-001

  • Zoro # G5110338


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
For Use With
Analyzers
Dimensions
1 in L x2 in H x 8-13/16 in D
Overall Depth
8 13/16 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R100P63-001
Zoro #
G5110338
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
1 in L x2 in H x 8-13/16 in D
Overall Depth
8 13/16 in
Overall Width
1 in
Overall Height
2 in

Details

Item
Power Strip
Material
Plastic
For Use With
Analyzers
Product Type
Bracket
Compatible Product Type
Analyzers

Description

Power Strip, Plastic, For Use With Analyzers, Dimensions 1 in L x2 in H x 8-13/16 in D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.