Pulse Oximeter, Auto Rotating Display
Mfr # R123P17
Zoro # G2785749
product price: $472.99
/ea
Free Shipping & Returns
Key Features
Test Location
Fingertip
Measures
SpO2
Material
Plastic
Display Type
Color OLED
Patient Type
Adult, Child, Infant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R123P17
Zoro #
G2785749
UPC #
-
Country of Origin
China
Dimensions
Height
4 27/32 in
Width
2 19/64 in
Length
1 7/64 in
Battery Size
Rechargeable Lithium Ion
Overall Length
3/16 in
Overall Width
7/16 in
Overall Thickness
15/16 in
Details
Item
Pulse Oximeter
Test Location
Fingertip
Measures
SpO2
Material
Plastic
Display Type
Color OLED
Patient Type
Adult, Child, Infant
For Use With
Patient
Features
Adjustable Audible and Visual Alarms, Data Storage Capabilities, High-Resolution Color Display, Spot Check and Continuous Monitoring Modes
Number of Batteries
3
Industry Type
Healthcare
Measurement Type
Pulse Rate, SpO2
Product Type
Pulse Oximeter
Battery Type
AA
Description
Pulse Oximeter, Test Location Fingertip, Display Type Color OLED, Material Plastic, Battery Size Rechargeable Lithium Ion, Number of Batteries 3, Length 1 7/64 in, Height 4 27/32 in, Width 2 19/64 in, Measures SpO2, For Use With Patient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.