Pulse Oximeter, Fingertip, Color OLED
Mfr # R204P23
Zoro # G5073238
product price: $97.19
/ea
Free Shipping & Returns
Key Features
Test Location
Fingertip
Display Type
Color OLED
Measures
SpO2 and Pulse Rate
Material
Plastic
Patient Type
Adult, Child
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R204P23
Zoro #
G5073238
UPC #
-
Country of Origin
China
Dimensions
Height
1 21/64 in
Width
1 1/4 in
Length
2 9/32 in
Battery Size
AAA
Overall Width
13/16 in
Overall Length
7/16 in
Overall Thickness
11/16 in
Details
Item
Pulse Oximeter
Test Location
Fingertip
Display Type
Color OLED
Measures
SpO2 and Pulse Rate
Material
Plastic
Patient Type
Adult, Child
For Use With
Patient
Features
Adjustable Brightness, Automatic Shut-Off, Portable Design
Number of Batteries
2
Measurement Type
Pulse Rate, SpO2
Product Type
Pulse Oximeter
Battery Type
AAA
Description
Pulse Oximeter, Test Location Fingertip, Display Type Color OLED, Material Plastic, Battery Size AAA, Number of Batteries 2, Length 2 9/32 in, Height 1 21/64 in, Width 1 1/4 in, Measures SpO2 and Pulse Rate, For Use With Patient
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.