Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Coil Hose, Barb Chemtron Conn

  • Mfr # R127P38

  • Zoro # G2785119


product price: $107.99
/ea
Free Shipping & Returns

Key Features

For Use With
Blenders
Color
Green
Standards
Meets NFPA 99
Hose Dia.
1/4 in
Hose Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R127P38
Zoro #
G2785119
UPC #
-
Country of Origin
United States

Dimensions

Hose Dia.
1/4 in
Hose Length
15 ft
Diameter
1/4 in
Overall Length
15 ft

Details

Item
Single Coil Hose
For Use With
Blenders
Color
Green
Standards
Meets NFPA 99
Inlet Connection
DISS, Hex Nut Oxygen Fitting
Gas Type
Oxygen
Outlet Connection
Barb Chemtron Wall Connector
Hose Material
Polyurethane
Industry Type
Healthcare
Burst Pressure
1,000 psi
Hose Color
Green
Features
Self-Coiling
Fitting Material
Brass
Hose Type
Single
Outlet Connection Type - Oxygen
DISS
Compatible Machine
Blender, Ventilator
Inlet Connection Type - Oxygen
Chemetron Quick-Connect
Compatible Gas Type
Oxygen
Hose Design
Coiled
Operating Pressure - Maximum
1,000 psi
Outlet Connection Gender - Oxygen
Female

Description

Single Coil Hose, Hose Length 15 ft, Gas Type Oxygen, Hose Color Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Oxygen Fitting, Outlet Connection Barb Chemtron Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.