Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Coil Hose, Barb Puritan Conn

  • Mfr # R127P40

  • Zoro # G9224363


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Overall Length
15 ft
Industry Type
Healthcare
For Use With
Blenders
Standards
Meets NFPA 99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R127P40
Zoro #
G9224363
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
15 ft
Hose Dia.
1/4 in
Hose Length
15 ft
Diameter
1/4 in

Details

Item
Single Coil Hose
Color
Green
Industry Type
Healthcare
For Use With
Blenders
Standards
Meets NFPA 99
Hose Material
Polyurethane
Gas Type
Oxygen
Hose Color
Green
Inlet Connection
DISS, Hex Nut Oxygen Fitting
Outlet Connection
Barb Puritan Wall Connector
Burst Pressure
1,000 psi
Features
Self-Coiling
Outlet Connection Gender - Oxygen
Female
Outlet Connection Type - Oxygen
DISS
Fitting Material
Brass
Inlet Connection Type - Oxygen
Puritan Quick-Connect
Compatible Machine
Blender, Ventilator
Hose Type
Single
Compatible Gas Type
Oxygen
Hose Design
Coiled
Operating Pressure - Maximum
1,000 psi

Description

Single Coil Hose, Hose Length 15 ft, Gas Type Oxygen, Hose Color Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Oxygen Fitting, Outlet Connection Barb Puritan Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.