Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Coil Hose, Chemtron O2 Wall Conn

  • Mfr # R129P61

  • Zoro # G9224406


product price: $130.99
/ea
Free Shipping & Returns

Key Features

For Use With
Blenders
Color
Green
Standards
Meets NFPA 99
Outlet Connection
Chemtron Oxygen Wall Connector
Burst Pressure
1,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R129P61
Zoro #
G9224406
UPC #
-
Country of Origin
United States

Dimensions

Hose Dia.
1/4 in
Hose Length
6 ft
Diameter
1/4 in
Overall Length
6 ft

Details

Item
Single Coil Hose
For Use With
Blenders
Color
Green
Standards
Meets NFPA 99
Outlet Connection
Chemtron Oxygen Wall Connector
Burst Pressure
1,000 psi
Industry Type
Healthcare
Inlet Connection
DISS, Hex Nut Oxygen Fitting
Hose Color
Green
Gas Type
Oxygen
Hose Material
Polyurethane
Features
Self-Coiling
Compatible Machine
Blender, Ventilator
Fitting Material
Brass
Inlet Connection Type - Oxygen
Chemetron Quick-Connect
Outlet Connection Gender - Oxygen
Female
Outlet Connection Type - Oxygen
DISS
Compatible Gas Type
Oxygen
Hose Type
Single
Operating Pressure - Maximum
1,000 psi
Hose Design
Straight

Description

Single Coil Hose, Hose Length 6 ft, Gas Type Oxygen, Hose Color Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Oxygen Fitting, Outlet Connection Chemtron Oxygen Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.