SingleCoil Hose, Yllw, Female Hand Tighten
Mfr # R128P34
Zoro # G2785091
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Overall Length
15 ft
Industry Type
Healthcare
For Use With
Blenders
Gas Type
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R128P34
Zoro #
G2785091
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
15 ft
Hose Length
15 ft
Hose Dia.
1/4 in
Diameter
1/4 in
Description
Single Coil Hose, Hose Length 15 ft, Gas Type Air, Hose Color Yellow, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Female Hand Tighten, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.