T-Adapter, Plastic, 1inLx1inHx3inL
- Mfr # RP16P02
- Zoro # G3858535
product price:Â
$
18.79
/ea
Key Features
Material
Plastic
Industry Type
Healthcare
For Use With
Analyzers
Dimensions
1 in L x 1 in H x 3 in L
Accessory Type
T-Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RP16P02
- Zoro #
- G3858535
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Dimensions
- 1 in L x 1 in H x 3 in L
- Overall Depth
- 3 in
- Overall Height
- 1 in
- Overall Width
- 1 in
Details
- Item
- T-Adapter
- Material
- Plastic
- Industry Type
- Healthcare
- For Use With
- Analyzers
- Accessory Type
- T-Adapter
- Product Type
- Tee Adapter
- Compatible Product Type
- Analyzers
- Shell Material
- Plastic
Description
T-Adapter, Plastic, For Use With Analyzers, Dimensions 1 in L x 1 in H x 3 in L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.