USB Power Supply, Plastic, Analyzers
Mfr # R124P11
Zoro # G5073308
product price: $75.49
/ea
Free Shipping & Returns
Key Features
Material
Plastic
For Use With
Analyzers
Dimensions
24 in L
Overall Depth
24 in
Compatible Product Type
Analyzers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R124P11
Zoro #
G5073308
UPC #
-
Country of Origin
Germany
Dimensions
Dimensions
24 in L
Overall Depth
24 in
Details
Item
USB Power Supply
Material
Plastic
For Use With
Analyzers
Compatible Product Type
Analyzers
Product Type
USB Power Supply
Description
USB Power Supply, Plastic, For Use With Analyzers, Dimensions 24 in L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.