16521MX 32 Pieces Precision Multi - Driver Set

  • Mfr # 16521MX
  • Zoro # G903721511
product price: 
$
33.35
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16521MX
Zoro #
G903721511
UPC #
67335165217
Country of Origin
China

Description

This 32-piece precision multi-driver set is an ideal tool set for electronic workshops, watch repair, eyeglass repair, and hobby miniatures where fine precision is required. It contains a handle with a rotating cap and locking nut, an 100mm (4) (nominal) extension w/internal spring retainer, and 30 bits including, Phillips No. 000, No. 00, No. 0, No. 1; 7 slot (mm) 1.0, 1.5, 2.0, 2.5, 3.0, 3.5, 4.0; 9 Star (Torx) No. 4, No. 5, No. 6, No. 7, No. 8, No. 9, No. 10, No. 15, No. 20; 8 Hex (mm) 0.7, 0.9, 1.3, 1.5, 2.0, 2.5, 3.0, 4.0; and 2 Pozi No. 0, No. 1.5/32 in. Hex Drive.

Features
  • 30 heavy-duty Chrome-Vanadium precision bits
  • Telescopic driver shaft adjusts to desired length
  • Compact pocket-sized case
  • 3 removable bit trays for easy access
  • Metal tightening ferril

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews