Driver Bit Set, Impact Rated, Steel, PK2
- Mfr # DCED470Y2
- Zoro # G422886500
product price:Â
$
1,581.99
/pk of 2, $791.00/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Cutting Depth
7 1/2 in
Shaft Type
Curved
Number of Batteries Included
1
Number of Chargers Included
1
Charge Time
87 min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCED470Y2
- Zoro #
- G422886500
- UPC #
- 0198706064089
- Country of Origin
- Mexico
Dimensions
- Cutting Depth
- 7 1/2 in
Details
- Shaft Type
- Curved
- Number of Batteries Included
- 1
- Number of Chargers Included
- 1
- Charge Time
- 87 min
- Number of Batteries to Operate
- 1
- Equivalent Gas Engine Displacement
- 28.4 cc
- Product Type
- Cordless Lawn Edger
- Battery Capacity
- 12.0 AH
- Attachment System Compatible
- Not Capable
- Bare Tool/Battery Included
- Battery Included
- Battery Platform
- FLEXVOLT(R)
- Motor Type
- Brushless
- Item
- Lawn Edger Kit
- Voltage
- 60 V
- Number of Speeds
- 3
- Run Time
- 87 min
- Power Source - TS Only
- Cordless
- Power Source
- Cordless
- Power Source - old
- Cordless
Description
Lawn Edger Kit, Power Source Cordless, Cutting Depth 7 1/2 in, Shaft Type Curved, Attachment System Compatible Not Capable, Battery Platform FLEXVOLT(R), Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 12.0 AH, Motor Type Brushless, Equivalent Gas Engine Displacement 28.4 cc, Package Quantity 2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.