Zoro Homepage

Aa710 Wireless Remote Handheld With Rode Counter

  • Mfr # P102981

  • Zoro # G6850472


product price: $1,624.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P102981
Zoro #
G6850472
UPC #
9414761102957
Country of Origin
New Zealand

Description

MAXWELL AA710, WIRELESS, HAND HELD REMOTE WINDLASS CONTROLLER AND RODE COUNTER. All the features of the AA560 plus options to control a bow thruster or deck lights and anchor wash,High level wireless transmission security - 2.4GHz ISM band, Hand held controller displays rode count plus signal strength and battery level, Console requires two AA batteries, Ergonomic shape with wrist strap connector, Water resistant to IP65, Rubber moulding for grip and non slip protection, Console holder and protective cover, Shockproof, IEEE 802.15.4 compliant , Kit includes 1 hand held remote control and 1 base station, 1 sensor and 1 magnet,Note: Two base stations can be combined and controlled by one remote to allow control of two windlasses. Plus, Plug and Play connectors, T-junctions and Gender Adaptors are also available. Contact your Maxwell Dealer..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.