Zoro Homepage

Anchormax Windlass

  • Mfr # ANCHORMAX

  • Zoro # G6849343


product price: $1,064.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANCHORMAX
Zoro #
G6849343
UPC #
9414761059176
Country of Origin
New Zealand

Description

ANCHORMAX Windlass. Features: Has an extremely high power to weight ratio, ompact, fully sealed gearbox is driven by a vertically mounted, permanent magnet motor, Intrusion below decks is minimised making the design ideal for boats from 5m (16ft) to 10m (32ft), Fitting to the boat is simplicity itself as no dismantling of the winch is required, Gear housings are marine-grade alloy and the drum is stainless steel, Supplied as a single direction (clockwise) unit, complete with deck switch, fastenings, template and fitting instructions, Not recommended for use to haul halyards, Not recommended for use to haul chain , Note: Each winch is supplied as a single direction (clockwise) fully tested unit complete with fitting instructions, deck switch, templates and fastenings. STANDARD EQUIPMENT, Footswitch , SPECIFICATIONS Maximum Line Pull 386kg (850lb) Speed @ nominal working load 24m/min (76ft per min) (80 amps with 100kg/220lb load) Voltage 12v Power 600w Weight 8kg(17.6lb) Maximum Boat Load 10m (33ft) Max. Boat Weight 4 Tons .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.