Shop MAXWELL HOUSE
See all product information
Create Account
Coffee, Original, 27.5 oz Canister, 6PK
Mfr # 4300009422
Zoro # G223332435
product price:Â $322.99
/pk 6, $53.83/ea
Free Shipping & Returns
Key Features
Beverage Package Style
Canister
For Use With
Drip Coffee Makers
Coffee Roast/Tea Type
Medium
Size
27.5 oz
Beverage Flavor
Original
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4300009422
- Zoro #
- G223332435
- UPC #
- 43000094228
- Country of Origin
- United States
Dimensions
- Size
- 27.5 oz
Details
- Beverage Package Style
- Canister
- For Use With
- Drip Coffee Makers
- Coffee Roast/Tea Type
- Medium
- Beverage Flavor
- Original
- Beverage Format
- Ground Coffee
- Item
- Ground Coffee
- Roast Type
- Medium
Description
This is the coffee known around the world for its rich, full-bodied flavor. Traditional coffee drinkers everywhere appreciate the consistency of the expertly roasted, premium-quality beans that go into brewing the coffee that is good to the last drop! Serve it at home or the office.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.