Shop MAXWELL HOUSE
See all product information
Create Account
Original Roast K-Cups, 96PK
Mfr # 5000363999
Zoro # G323332366
product price:Â $127.99
/pk 96, $1.33/ea
Free Shipping & Returns
Key Features
For Use With
Keurig K-Cup System
Standards
Certified Orthodox Union Kosher
Coffee Roast/Tea Type
Medium
Kosher
Yes
Roast Type
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5000363999
- Zoro #
- G323332366
- UPC #
- 43000080436
- Country of Origin
- United States
Details
- For Use With
- Keurig K-Cup System
- Beverage Package Style
- K-Cup Pods
- Beverage Format
- Coffee
- Standards
- Certified Orthodox Union Kosher
- Coffee Roast/Tea Type
- Medium
- Item
- Coffee
- Kosher
- Yes
- Roast Type
- Medium
Description
Start your morning off right with a deliciously rich and balanced medium blend coffee. Made with expertly roasted, premium-quality beans. Convenient K-Cups designed for the Keurig brewing system.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.