Zoro Homepage

1,650 CFM Gable Mount Power Attic Ventilator

  • Mfr # CX2500UPS

  • Zoro # G4069600


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 V
Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
2,500 sq. ft.
Item - Roof Ventilators
Attic Ventilator
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX2500UPS
Zoro #
G4069600
UPC #
-
Country of Origin
Multiple

Details

Voltage
120 V
Control Method - Roof Ventilators
Automatic
Max. Attic Area (Sq.-Ft.)
2,500 sq. ft.
Item - Roof Ventilators
Attic Ventilator
Hz
60
Amps
0.125
CFM @ 0.000-In. SP
1,650 CFM
Free Air Intake Required (Sq.-Ft.)
624 sq. in.
Dome Material
Steel
Color
Mill
Thermostat Temp. (Deg. F)
50 - 120 deg. F
Item
Attic Ventilator
Mounting Location - Roof Ventilators
Gable
Type
Direct
Includes
Attic Fan, Adjustable Thermostat, Mounting Brackets
Power Type
Electric

Description

Super Gable Mnt Roof Ventilator 1650 CFM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.