1000 Series 1,080 CFM Roof Mount Power Attic Ventilator in Black

  • Mfr # CX1000AMBLUPS

  • Zoro # G400906640


product price: $143.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Item (i.e., Attic Ventilator)
Attic Ventilator, Attic Fan, Roof Fan, Attic Exhaust Fan
Power Type (Electric, Solar, Gas, Diesel)
Electric
Voltage
120 V
Max. Attic Area (Sq.-Ft.)
1,600 sq. ft.
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX1000AMBLUPS
Zoro #
G400906640
UPC #
047242949025
Country of Origin
United States

Dimensions

Dome Dia. (In.)
26 in.
Height
9 in.

Details

Item (i.e., Attic Ventilator)
Attic Ventilator, Attic Fan, Roof Fan, Attic Exhaust Fan
Power Type (Electric, Solar, Gas, Diesel)
Electric
Voltage
120 V
Max. Attic Area (Sq.-Ft.)
1,600 sq. ft.
Hz
60
Amps
2.6 A
CFM @ 0.000-In. SP
1,080 CFM
Free Air Intake Required (Sq.-Ft.)
600 sq. in.
Dome Material
Steel
Color
Black
Thermostat Temp. (Deg. F)
50 - 120 deg. F
Type
Direct
Includes
Attic Fan, Adjustable Thermostat

Description

Maxx Air 1000 Series Power Attic Vents are built for ventilating residential attic spaces up to 1,600 sq. ft. The ventilator's low profile dome is aesthetically pleasing on the roofline, withstands impacting wind, debris, and hail, and has a galvanized steel mesh screen to protect against insects, birds, and rodents. Install is straightforward and requires no special tools to complete. This electric roof mount attic fan is designed to exhaust hot air from the attic and pull in cooler air through under eave or soffit vents, prolonging the life of composite roof shingles, helping to prevent weather-induced home deterioration, and making living areas more comfortable.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.