Zoro Homepage

14 In. 3-Speed Misting Fan with 40 Gallon Tank

  • Mfr # CDMP1420BLU

  • Zoro # G100928942


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Height
45 in.
Color
Blue
Air Flow
1,000 CFM
Width
24.5 in.
Depth
12.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDMP1420BLU
Zoro #
G100928942
UPC #
047242948158
Country of Origin
China

Dimensions

Height
45 in.
Width
24.5 in.
Depth
12.75 in.
Size
14"

Details

Color
Blue
Air Flow
1,000 CFM
Voltage
120 V
Fan Speed
3
Item
Misting Fan, Mister

Description

The Maxx Air Mini Mister is the perfect compact solution for outdoor sports programs to prevent heat stress, for use on your home patio on a scorching day, or even for equestrian and barn use. This portable cooling fan has a steel cage assembly and a sturdy rotomolded cooler tank with a rotating foot brace to keep the misting fan perfectly balanced when in use. Use indoors as a fan only or add mist when outdoors to customize your cooling. Our Quick Connect system makes startup a breeze—no assembly is required! Simply disconnect the pump hose and invert the fan assembly into the tank for storage and transport. Superior pump pressure allows for up to 8 hours of continuous mist per fill and our powerful fan motor keeps you refreshed up to 15 feet away when using our 20 gal. cooler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.