Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

433 CFM Solar Powered Roof Mount Power Attic Ventilator with Panel in Weathered Gray

  • Mfr # CXSOLRWGUPS

  • Zoro # G3321717


product price: $403.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Control Method - Roof Ventilators
Manual
Max. Attic Area (Sq.-Ft.)
1,500 sq. ft.
Item - Roof Ventilators
Attic Ventilator
Hz
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSOLRWGUPS
Zoro #
G3321717
UPC #
047242543254
Country of Origin
Multiple

Dimensions

Dome Dia. (In.)
26 in.
Overall Height
9 in
Overall Width
25 3/8 in
Overall Length
25 3/8 in
Dome Diameter
25 in
Rough Opening Diameter
14 1/2 in
Overall Diameter
25 in

Details

Voltage
18 V
Control Method - Roof Ventilators
Manual
Max. Attic Area (Sq.-Ft.)
1,500 sq. ft.
Item - Roof Ventilators
Attic Ventilator
Hz
60
Watts
15 W Output
RPM
Variable Depending on Sun Exposure
CFM @ 0.000-In. SP
433 CFM
CFM @ 0.030-In. SP
1000
Free Air Intake Required (Sq.-Ft.)
480 sq. in.
Opening Required (In.)
14 1/2 in
Dome Material
Steel
Color
Slightly yellow to green
Mounting Location - Roof Ventilators
Roof
Item
Attic Exhaust Fan
Type
Direct
Includes
Solar Attic Fan, Solar Panel
Green Environmental Attribute
Product is Solely Powered by Solar Energy
Power Method - Roof Ventilators
Solar
Included with Ventilator
Attic Ventilator With Solar panel
Power Type
Solar
Base Material
Galvanized Steel
Airflow @ 0.000 in SP
1,000 cfm
Includes Thermostat
No
Dome Color
Weathered Gray
Housing Color
Weathered Gray
Control Type
Manual
Power Source
Solar
Includes Motor
Yes
High-Efficiency Motor
Yes
Maximum Attic Area
1,600 sq ft
Minimum Airflow
1,080 cfm
Motor Horsepower
1/10 hp
Nameplate Voltage
18V DC
For High-Static Pressure Applications
No
Wattage
12.6 W
Blade Material
Aluminum
Airflow @ Static Pressure
1000 cfm @ 0.030 in
Maximum Airflow
1,080 cfm
Motor Type
Thermally Protected DC Motor
Dome Shape
Round
Rough Opening Shape
Round
Fire Safety Shut-Off
No
Current
2.6 A
Housing Finish
Galvanized
Includes Shutter
No
Exhaust Airflow @ 0.000 in SP
1,000 cfm
Housing Material
Steel
Includes Humidistat
No

Description

Attic Exhaust Fan, Control Type Manual, Blade Material Aluminum, Exhaust Airflow @ 0.000 in SP 1,000 cfm, Base Material Galvanized Steel, Fire Safety Shut-Off No, High-Efficiency Motor Yes, Housing Material Steel, Includes Humidistat No, Includes Shutter No, Includes Thermostat No, Maximum Attic Area 1,600 sq ft, Motor Horsepower 1/10 hp, Mounting Location Roof, Nameplate Voltage 18V DC, Overall Diameter 25 in, Overall Height 9 in, Overall Length 25 3/8 in, Overall Width 25 3/8 in

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.