Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 Blades, 6 Speeds, 120 V, 108 in. W

  • Mfr # HVLS 108 BLKR

  • Zoro # G600906631


product price: $3,987.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
6
Number of Speeds
6
Voltage
120 V
Width
108 in.
Includes
Ceiling Fan Blades, Motor, Mounting Bracket, Downrod, Remote Control, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HVLS 108 BLKR
Zoro #
G600906631
UPC #
697453950114
Country of Origin
Singapore

Dimensions

Width
108 in.
Downrod Length
108 in.
Depth
108 in.
Assembled or Overall Height
47 in.

Details

Number of Blades
6
Number of Speeds
6
Voltage
120 V
Includes
Ceiling Fan Blades, Motor, Mounting Bracket, Downrod, Remote Control, Hardware
Reversible
Yes
Phase
1
Blade Material
Aircraft-Grade Aluminum
Amps
0.0833333333333333
Area Covered
4,300 sq. ft.
Speed Controllable - Fans
Yes
Standards
UL Listed
Hz
60
Watts
120 W
Fan Item
Ceiling Fan
Fan Blade Color
Red
Air Flow (CFM)
9,000 / 15,500 / 20,500 / 23,000 / 28,000 / 31,000 CFM
Air Flow
10,800 (Low) / 28,250 (High)

Description

The Maxx Air 108 In. HVLS Fan has an attractive modern design that can put in serious work in a barn, gym, or industrial warehouse yet also fit into sophisticated residential homes in a living room, great room, or bedroom as well as a large commercial office or restaurant without a second thought. It uses an ultra-silent 6 speed DC motor with reverse functionality on the included remote to meet summer and winter needs, along with tough aircraft-grade aluminum blades and quality reinforcing systems that are perfect for indoor use. This quiet high velocity ceiling fan can be used in spaces up to 4,300 sq. ft. and moves up to 4x more air than a standard 5 ft. ceiling fan to save money on your energy bill.


  • • Moves up to 31,000 CFM on high
  • •Aluminum blades in a vibrant red finish suitable for indoor applications
  • •Supports an angled ceiling install up to 45 deg.
  • • Includes 39 in. downrod
  • •6 speeds and reversible direction with remote control
  • • Energy-saving brushless DC motor
  • • UL Listed
  • •1-year limited warranty

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.