Zoro Homepage

9 Blades, 6 Speeds, 120 V, 96 in. W

  • Mfr # ICF96 WLWH

  • Zoro # G400906626


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Number of Blades
9
Number of Speeds
6
Voltage
120 V
Width
96 in.
Includes
Ceiling Fan Blades, Motor, Mounting Bracket, Downrod, Remote Control, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICF96 WLWH
Zoro #
G400906626
UPC #
047242642681
Country of Origin
Taiwan, Province of China

Dimensions

Width
96 in.
Downrod Length
96 in.
Depth
96 in.
Assembled or Overall Height
15 in.

Details

Number of Blades
9
Number of Speeds
6
Voltage
120 V
Includes
Ceiling Fan Blades, Motor, Mounting Bracket, Downrod, Remote Control, Hardware
Reversible
Yes
Blade Material
Aluminum
Watts
48 W
Fan Blade Color
White
Air Flow (CFM)
Up to 13,000 CFM
Area Covered
2,600 sq. ft.
Standards
ETL Listed
Hz
60
Fan Item
Ceiling Fan
Speed Controllable - Fans
Yes

Description

The 96 in. wet location model is a modern ceiling fan for ventilating indoor spaces in commercial warehouse or storage facilities, and a polished addition to a home living room or covered patio to entertain in comfort and confidence. Tough enough for operation in outdoor wet locations when installed in a GFCI protected branch circuit. The large corrosion-resistant fan blades in a sweeping 96 in. span deliver cooling air circulation in the summer with 6 remote controlled speeds and can be reversed in the winter to help distribute heated air more efficiently. This industrial ceiling fan features a DC motor which is cost effective, whisper quiet, and up to 65% more energy efficient than a traditional AC fan motor.


  • •Moves up to 13,000 CFM on high
  • •Aluminum blades in a white finish suitable for indoor or outdoor applications
  • • Lightweight design for easy install
  • • Supports an angled ceiling install up to 20 deg.
  • •Includes standard 6 in. downrod
  • • 6 speeds and reversible direction with remote control
  • •Energy-saving DC motor
  • • ETL Listed
  • •1-year limited warranty

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.