Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Attic Exhaust Fan, 8 7/8 in H, 25 W

  • Mfr # CX1025SOL

  • Zoro # G715562456


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Dome Material
Galvanized Steel
Includes
Metal Screen
Housing Color
Black
Blade Material
Aluminum
Motor IP Rating
IP68
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CX1025SOL
Zoro #
G715562456
UPC #
047242001457
Country of Origin
China

Dimensions

Dome Width
23.6 in
Dome Diameter
23.6 in
Overall Height
8 7/8 in
Overall Width
23 5/8 in
Rough Opening Diameter
12 in
Rough Opening Width
12 in
Overall Length
23 5/8 in

Details

Dome Material
Galvanized Steel
Item
Attic Exhaust Fan
Includes
Metal Screen
Housing Color
Black
Blade Material
Aluminum
Motor IP Rating
IP68
Includes Motor
Yes
Includes Thermostat
No
Rough Opening Shape
Round
Motor Type
Brushless DC
Maximum Airflow
1,030 cfm
Dome Shape
Round
Control Type
Manual
Base Material
Aluminum
Includes Shutter
No
Includes Humidistat
No
Housing Material
Steel
Power Source
Solar
Weight
19.5 lb
High-Efficiency Motor
No
Wattage
25 W
Maximum Attic Area
1,000 sq ft
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.000 in SP
1,030 cfm
Fire Safety Shut-Off
No
Resistance Properties
Weather Resistant

Description

Solar Powered Attic Ventilator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.