Barrel Air Circulator Fan, Mobile Mount, 48 in Blade Dia, 120V, 10,100/18,000, Non-Oscillating

  • Mfr # BF48BDRED

  • Zoro # G4069199


product price: $524.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
120V
Phase
1
Motor HP
1/2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BF48BDRED
Zoro #
G4069199
UPC #
-
Country of Origin
Mexico

Dimensions

Blade Diameter
48 in
Height
53 in
Width
51 in
Max. Depth
20 in
Length
51 in
Depth
20 in
Wheel Dia.
9 in
Fan Cord Length
7-1/2 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
120V
Phase
1
Motor HP
1/2
Air Flow
10,100/18,000
Drive Type
Belt Drive
Fan Power Source
Plug-In
Item
Barrel Air Circulator Fan
Fits Brand
MAXX AIR
Hz
60 Hz
Watts
400 W
Assembled
Yes
Fan Accessory Finish
Powder Coated
Motor Type
Heavy Duty
Mobile/Stationary
Mobile
Fan Mounting Location
Mobile
Environmental Applications
Automotive; Commercial; Construction; Fitness; Home; Industrial; Livestock
Standards
cULus, OSHA
Includes
48" Barrel Fan
Application
Profile airflow in commercial, residential and industrial spaces; Air Circulation
Thermal Protection
Yes
Fan Accessory Material
Steel
Wire Guard Finish
Powder Coated
Housing Material
Steel
Material
Steel
Amps
8.8
NEMA Plug Configuration
Plug-In
Features
Easily Accessible Rocker Switch on Rear Grille for Hi-off-Low Speed Operation
Color
Red
Motor Design
Heavy Duty Open Speed Thermally Protected
Wheeled Base
Mobile
Housing Finish - Fans
Powder Coated
Wheel Material
Diamond
Fan Housing Material
Steel
Motor hp
1/2 hp
NEMA plug Configuration
Plug-In

Description

Standard-Duty Industrial Fan, Non-Oscillating, Voltage 120V AC, 1 Phase, Motor HP 1/2 hp, Fan Mounting Location Mobile, Hz 60 Hz, Watts 400 W, Motor Type Heavy Duty, Drive Type Belt Drive, Height 53 in, Width 51 in

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.