This item is Discontinued.

Maxx Air Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan 8" Non-Oscillating, 120 V, 900 CFM HVHF 08 FAN UPS

This item is Discontinued.

Maxx Air

Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan 8" Non-Oscillating, 120 V, 900 CFM (Discontinued)

Mfr # HVHF 08 FAN UPS
Zoro # G4069156
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HVHF 08 FAN UPS
Zoro #
G4069156
UPC #
-
Country of Origin
China

Dimensions

Blade Diameter
8 in
Height
12.5 in.
Max. Depth
13 in.
Width
9 in.
Length
9 in.
Conductor Size
8"

Details

Oscillation
Non-Oscillating
Number of Speeds
2
Drive Type
Direct
Item
Cylinder Fan, Air Circulator, Axial Fan, Blower Exhaust Fan
Housing Material
Steel, Polyvinyl
Voltage
120 V
Fits Brand
MAXX AIR
Standards
UL Listed
Finish
Powder-coated
Application
Provide airflow to ventilate limited access spaces
Hz
60
Frame Material
Steel, Polyvinyl
Includes
Axial Hose Fan
Motor HP
1/6 HP
Watts
170 W
Assembled
Fully assembled
For Use With
8" Polyvinyl Hose
Amps
2.1 A
NEMA Plug Configuration
Yes
Material
Steel
Air Flow
900 CFM
Color
Yellow

Description

Cylinder Fan 900 CFM 8in

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.