Desk Fan, Table Fan, Portable Fan, USB Fan, 1 Speeds, Copper, Desk Fan, AC Adapter

  • Mfr # HVDF6UPS

  • Zoro # G4069171


product price:  $25.35
/ea

Key Features

Height
7.75 in.
Includes
Desk Fan, AC Adapter
Voltage
5V DC
Width
7 in.
Outside Dia.
7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HVDF6UPS
Zoro #
G4069171
UPC #
-
Country of Origin
China

Dimensions

Height
7.75 in.
Width
7 in.
Outside Dia.
7"
Conductor Size
6 in.
Length
7 in.
Blade Diameter
6 in.

Details

Includes
Desk Fan, AC Adapter
Item
Desk Fan, Table Fan, Portable Fan, USB Fan
Voltage
5V DC
Drive Type
Direct
Assembled
Fully assembled
Application
Profile airflow in small spaces
Number of Speeds
1
Material
Metal Body, Plastic Blades
Oscillation
Non-Oscillating
Color
Copper

Description

USB Desk Fan, 5V, Adapter Included,6in, Fan Mounting Location Tabletop

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.