Zoro Homepage

Evaporative Swamp Cooler, 5,500 cfm, 1/4 hp, Direct

  • Mfr # EC18DVS

  • Zoro # G4069427


product price: $1,999.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Blade Diameter
18 in
Voltage
120V AC
Number of Speeds
Variable
Width
28 in
Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EC18DVS
Zoro #
G4069427
UPC #
-
Country of Origin
United States

Dimensions

Blade Diameter
18 in
Width
28 in
Height
54 in
Length
28 in
Depth
25 in
Power Cord Length
7-1/2 ft

Details

Voltage
120V AC
Number of Speeds
Variable
Item
Evaporative Swamp Cooler
Includes
Evaporative Cooler Fan, Cooler Pads, Caster Wheels
Application
Lower the ambient temperature in residential, commercial, and industrial locations
Standards
ETL Listed
Drive Type
Direct
Hz
60 Hz
Material
Polyethylene
Color
Blue
HP
1/4 hp
Airflow
5,500 cfm
Media
Honeycombed Cellulose

Description

Direct Drive 2,600 CFM Fan,18 in

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.