Floor Fan, 1600 cfm, 16" Blade Dia, Steel

  • Mfr # HVFF16T RED
  • Zoro # G823654586
product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Watts
150
Depth
10 in
Sound Level
70 dB
Height
22 in
Environmental Applications
Commercial, Home and Office
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HVFF16T RED
Zoro #
G823654586
UPC #
047242063332
Country of Origin
China
Item
16" TURBO FLOOR FAN
Watts
150
Sound Level
70 dB
Environmental Applications
Commercial, Home and Office
For Location
Airport Hangar, Amusement Park, Barn, Bedroom, Covered Porch, Dormitory, Fitness Center, Garage, Greenhouse, Hospital, Hotel, Kitchen, Living Room, Manufacturing Plant, Office, Outdoor, Pool, Restaurant, Sports Arena, Sunroom, Warehouse
Blade Material
Steel
Assembly Required
No
Color
Red
Motor Enclosure
Open
Switch Style
Built-In
Features
Adjustable Tilt Angle, Built-in Handle and Cord Wrap
Phase
Single
RPM
1,350 RPM
Motor Type
Permanent Split Capacitor
Guard Material
Metal
Airflow
1,600 cfm
Amps
1.4
Drive Type
Direct Drive
Voltage
120V AC
Number of Speeds
3
Fan Power Source
Plug-In
Number of Blades
3
Standards
cETLus
Fan Shape
Drum
Wire Color
Red

Dimensions

Depth
10 in
Height
22 in
Blade Diameter
16 in
Fan Cord Length
6 ft
Width
21 in
Shaft Dia.
16 in
Fits Chest Size
Adjustable Tilt Angle, Built-in Handle and Cord Wrap

Description

16 In. TURBO FLOOR FAN, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 6 ft, Fan Power Source Plug-In, 150 Watts, 1,350 RPM RPM, Number of Blades 3, 1.4 Amps, Height 22 in, Width 21 in, Blade Material Steel, Metal, Red, cETLus

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.