Shop MAXX AIR

High Velocity Industrial Fan, Floor Mount, 30 in Blade Dia, 120V, 4,050/5,000 cfm, Non-Oscillating

  • Mfr # BF30DDPEBLK
  • Zoro # G610111971

product price: 
$
359.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Blade Diameter
30 in
Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
120V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BF30DDPEBLK
Zoro #
G610111971
UPC #
047242730562
Country of Origin
Mexico

Dimensions

Blade Diameter
30 in
Width
31 1/2 in
Height
34 in
Max. Depth
19-3/4 in
Depth
15 1/2 in
Base Dia.
30 in
Fan Cord Length
7 1/2 ft
Wheel Dia.
9 in
Max. Mounting Height
0 ft

Details

Oscillation
Non-Oscillating
Number of Speeds
2
Voltage
120V AC
Phase
Single
Motor HP
1/3 hp
Air Flow
4,050/5,000 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Cooling Fan
Hz
60 Hz
Thermal Protection
Yes
Fan Accessory Finish
Powder Coated
Color
Black
Motor Type
Permanent Split Capacitor
Standards
OSHA Compliant
Mobile/Stationary
Mobile
Fan Mounting Location
Floor
Housing Material
Polyethylene
Features
9 in Spoked Rubber Wheels and Built-in Handles, Easily Accessible Rocker Switch on Rear Grille for Hi-Off-Low Speed Operation
Amps
4.2 A
Wire Guard Finish
Powder Coated
For Use With
Indoor Ventilation
Assembled
Yes
Wheeled Base
Mobile
Assembly Required
No
Battery Operated - Fans
No
Fan Housing Material
Polyethylene
Wheel Material
Rubber
Motor hp
1/3 hp
For Location
Airport Hangar, Amusement Park, Barn, Covered Porch, Fitness Center, Garage, Greenhouse, Hotel, Manufacturing Plant, Outdoor, Pool, Restaurant, Sports Arena, Sunroom, Warehouse
Blade Finish
Milled
Guard Material
Steel
Motor Enclosure
Open Air Over
Watts
412 W
Airflow
4,050 cfm, 5,000 cfm
Environmental Applications
Agricultural, Commercial, Home and Office, Industrial
Guard Color
Black
RPM
550 RPM, 600 RPM
Blade Material
Aluminum
Fan Shape
Drum

Description

Cooling Fan, Fan Mounting Location Floor, Number of Speeds 2, Non-Oscillating, Fan Cord Length 7 1/2 ft, Fan Power Source Plug-In, 412 W Watts, 550 RPM, 600 RPM RPM, Battery Operated - Fans No, 4.2 A Amps, Height 34 in, Width 31 1/2 in, 60 Hz Hz, Blade Material Aluminum, Steel, Black, OSHA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.