Shop MAXX AIR
See all product information
Create Account
HVFF16TRED Floor Fan, 120 V, 3-Speed, 1350 rpm Speed, 1600 cfm Air, Black/Red
- Mfr # HVFF16T RED
- Zoro # G323565085
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Air Flow
1,600 cfm
Amps
1.4 A
Color
Black/Red
Voltage
120 V
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HVFF16T RED
- Zoro #
- G323565085
- UPC #
- 47242063332
- Country of Origin
- China
- Air Flow
- 1,600 cfm
- Amps
- 1.4 A
- Color
- Black/Red
- Voltage
- 120 V
- Material
- Steel
- RPM
- 1,350 rpm
- Fan Speed
- 3
Dimensions
- Size
- 21 in L x 10 in D x 22 in H
Description
The Maxx Air 16 in turbo floor fan design offers maximum airflow packed in a heavy-duty, yet portable fan that is a fantastic addition to your home, office, shop or garage. This model utilizes a deep steel shroud to pull in and push out as much air as possible for optimum ventilation conditions, while non-skid feet protect your floors and ensure a vibration-free performance while in operation. Minimal assembly with no tools is required to get started just screw on the cradle base with the provided knobs and you're ready to go. Transport is a breeze using the large built-in carry handle at the top of the housing. Experience constant cooling airflow with 3 speed levels and a tilting fan head for customized directional airflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.