
VX25 Series Large Capacity Round Static Vent in Weathered Gray
Mfr # VX25GREYUPS
Zoro # G4069530
product price: $81.85
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Cap Height (In.)
9 in.
Cap Width (In.)
25.375 in.
Material
Steel
Flange Size (In.)
25" x 25"
Includes
Static Vent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VX25GREYUPS
Zoro #
G4069530
UPC #
-
Country of Origin
Multiple
Dimensions
Cap Height (In.)
9 in.
Cap Width (In.)
25.375 in.
Flange Size (In.)
25" x 25"
Rough-In Dimensions
14.5 in.
Details
Item
Roof Vent
Material
Steel
Includes
Static Vent
Color
Grey
Features
Extra large NFA Reduces Number of Vents Required by 2/3 Compared to Standard 50" Vent; Industry Leading Expanded Mesh Screen Protects Against Birds and Rodents; Suitable For Up to 8/12 Roof Pitch; Easy to Install
Description
Galvanized Static Roof Vent, 25x10x25
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.