Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Door Undercounter Freezer, 60.3 in.W, 15.5 cu. ft. Storage Capacity, in Stainless Steel

  • Mfr # MXCF60UHC

  • Zoro # G409711863


product price: $3,170.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Features
Two-Section, (2) Adjustable Shelves, (2) Solid Hinged Door With Recessed Handle, Electronic Thermostat and Digital LED Temperature Display, Self-Contained, Automatic Defrost System, Stainless Steel Exterior, Painted Aluminum Interior, (4) Casters, R404A Refrigerant, 5/8 Hp Rear Mounted Compressor
Width
60.38 in
Capacity
15.5 cu. ft.
Material
Stainless Steel
Length
35-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXCF60UHC
Zoro #
G409711863
UPC #
845035004162
Country of Origin
China

Dimensions

Width
60.38 in
Length
35-1/2 in

Details

Features
Two-Section, (2) Adjustable Shelves, (2) Solid Hinged Door With Recessed Handle, Electronic Thermostat and Digital LED Temperature Display, Self-Contained, Automatic Defrost System, Stainless Steel Exterior, Painted Aluminum Interior, (4) Casters, R404A Refrigerant, 5/8 Hp Rear Mounted Compressor
Capacity
15.5 cu. ft.
Material
Stainless Steel
Voltage
120V

Description

  • •Two doors with easy-to-grip recessed door handles
  • •Durable, easy to clean stainless steel exterior
  • •Two adjustable heavy-duty wire shelves
  • •Net storage capacity of 15.5 cu ft
  • •Equipped with four 3" swivel casters
  • •Solid state digital control system
  • •LED temperature display
  • •Automatic defrost system
  • •Equipped with integrated condensate evaporator therefore no drain line connection is needed
  • •Holding temperature -4°F to 10°F (-20°C to -12°C)

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.