Double Glass Door Ice Merchandiser Freezer, 54 in.W, 48 cu. ft. Storage Capacity, in White

  • Mfr # MXM2-48FHC-ICE

  • Zoro # G409711818


product price:  $4,317.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Depth
33-1/2 in
Width
27 in
Length
79-1/2 in
Material
Powder Coated Steel
Features
Full Length, Triple Pane Glass Doors, Illuminated Plastic Merchandising Top Panel, Self-Closing Doors are Provided With a Lock and Key Set, Electronic Thermostat and Digital LED Temperature Display, Automatic Defrost System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXM2-48FHC-ICE
Zoro #
G409711818
UPC #
845035030192
Country of Origin
China

Dimensions

Depth
33-1/2 in
Width
27 in
Length
79-1/2 in

Details

Capacity
48 cu. ft.
Material
Powder Coated Steel
Features
Full Length, Triple Pane Glass Doors, Illuminated Plastic Merchandising Top Panel, Self-Closing Doors are Provided With a Lock and Key Set, Electronic Thermostat and Digital LED Temperature Display, Automatic Defrost System
Color
White
Voltage
120V

Description

  • •Constructed of a white powder coated steel exterior and interior
  • •Nominal storage capacity of 48 Cubic Ft. (1359 L)
  • •Holds up to (117) 8 lb bags of ice
  • •Low-e triple pane glass doors
  • •Bottom mounted compressor
  • •One (1) heavy-duty PE-coated floor support with customer facing bag retainer per section
  • •Four (4) rollers (2 with leveling feet)
  • •Electronic thermostat and digital LED temperature display provides accurate and easy reading
  • •Automatic defrost system
  • •Self-closing doors are provided with lock and key set for security

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.