Shop MAXX COLD
Additional $290.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double Glass Door Merchandiser Freezer, Large, 54 in.W, 50 cu. ft., in Black
- Mfr # MXGDM-50FBHC
- Zoro # G809711821
product price:Â
$
4,286.99
/ea
Key Features
Material
Powder Coated Steel
Voltage
120V
Inside Diameter
27 in
Capacity
50 cu. ft.
Length
79-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MXGDM-50FBHC
- Zoro #
- G809711821
- UPC #
- 845035030161
- Country of Origin
- China
- Material
- Powder Coated Steel
- Voltage
- 120V
- Capacity
- 50 cu. ft.
- Color
- Black
- Features
- Bottom Mount, Energy Efficient With CFC Free Foam Refrigerant, Triple Pane Glass Doors, One-Door Model Is Easy To Install, Equipped With Integrated Condensate Pan, Programmable Solid-State Digital Controls, Self-Closing Doors Are Provided With a Lock and Key Set
Dimensions
- Inside Diameter
- 27 in
- Length
- 79-1/2 in
- Width
- 54 in
- Depth
- 33-1/2 in
Description
Double Glass Door Merchandiser Freezer, Large Storage Capacity, 54W, 50 cu. ft. Storage Capacity, in Black
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.