Double Glass Door Narrow Width Merchandise Freezer, Swing Style Door, 39.5 in.W, 36 cu. ft., in Black

  • Mfr # MXM2-36FBHC

  • Zoro # G509711817


product price:  $3,858.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Material
Powder Coated Steel
Capacity
36 cu. ft.
Voltage
120V
Length
79-1/2 in
Inside Diameter
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXM2-36FBHC
Zoro #
G509711817
UPC #
845035030239
Country of Origin
China

Dimensions

Length
79-1/2 in
Inside Diameter
28 in
Width
39-1/2 in
Depth
33-1/2 in

Details

Material
Powder Coated Steel
Capacity
36 cu. ft.
Voltage
120V
Features
(4) Adjustable Shelves Per Door, Lock and Key Set and Interior LED Lighting, Electronic Thermostat, Digital LED Temperature Display, Energy Efficient, Foam Insulation
Color
Black

Description

Double Glass Door Narrow Width Merchandise Freezer, Swing Style Door, 39.5W, 36 cu. ft. Storage Capacity, in Black

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.