Double Glass Door Narrow Width Merchandise Freezer, Swing Style Door, 39.5 in.W, 36 cu. ft., in White

  • Mfr # MXM2-36FHC

  • Zoro # G609711823


product price:  $3,858.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Length
79-1/2 in
Material
Powder Coated Steel
Capacity
36 cu. ft.
Inside Diameter
28 in
Features
(4) Adjustable Shelves Per Door, Lock and Key Set and Interior LED Lighting, Electronic Thermostat, Digital LED Temperature Display, Energy Efficient, Foam Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXM2-36FHC
Zoro #
G609711823
UPC #
845035030307
Country of Origin
China

Dimensions

Length
79-1/2 in
Inside Diameter
28 in
Depth
33-1/2 in
Width
39-1/2 in

Details

Material
Powder Coated Steel
Capacity
36 cu. ft.
Color
White
Features
(4) Adjustable Shelves Per Door, Lock and Key Set and Interior LED Lighting, Electronic Thermostat, Digital LED Temperature Display, Energy Efficient, Foam Insulation
Voltage
120V

Description

Double Glass Door Narrow Width Merchandise Freezer, Swing Style Door, 39.5W, 36 cu. ft. Storage Capacity, in White

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.