Freezer 23 cu.ft., Commercial Upright, Stainless Steel
- Mfr # MXCF-23FD
- Zoro # G1910129
product price:Â
$
3,757.99
/ea
Key Features
Color
Stainless Steel
Refrigerator Capactiy
23 Cubic Ft.
Width
26.8"
Height
82.25"
Depth
32.7"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXCF-23FD
- Zoro #
- G1910129
- UPC #
- 845035004094
- Country of Origin
- China
Dimensions
- Width
- 26.8"
- Height
- 82.25"
- Depth
- 32.7"
Details
- Color
- Stainless Steel
- Refrigerator Capactiy
- 23 Cubic Ft.
- Weight
- 305
Description
The Maxx Cold X-Series Reach-In Upright Freezer is a two section freezer with two solid self-closing doors. The unit has a 49 cu. ft. storage capacity, 6 coated wire shelves, stainless steel exterior, stainless steel bottom of interior, and a painted aluminum interior. An electronic thermostat and digital LED temperature display is simple and visually stimulating while a 1HP top mounted compressor provides efficient and reliable service.
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.