Zoro Homepage

Freezer 49 cu.ft., Commercial Upright, Stainless Steel

  • Mfr # MCF-49FD

  • Zoro # G1910320


product price: $7,742.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Refrigerator Capactiy
49 Cubic Ft.
Width
54"
Height
82.75"
Depth
31"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCF-49FD
Zoro #
G1910320
UPC #
845035000454
Country of Origin
Korea, Republic of

Dimensions

Width
54"
Height
82.75"
Depth
31"

Details

Color
Stainless Steel
Refrigerator Capactiy
49 Cubic Ft.
Weight
403

Description

The Maxx Cold X-Series Reach-In Upright Freezer is a two section freezer with two solid self-closing doors. The unit has a 49 cu. ft. storage capacity, 6 coated wire shelves, stainless steel exterior, stainless steel bottom of interior, and a painted aluminum interior. An electronic thermostat and digital LED temperature display is simple and visually stimulating while a 1HP top mounted compressor provides efficient and reliable service.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.