Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Merchandiser Freezer, Countertop, 22.4 in.W, 2.1 cu. ft. Storage Capacity, in White

  • Mfr # MXM1-2FHC

  • Zoro # G209711858


product price: $1,299.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Material
Powder Coated Steel
Color
White
Capacity
2.1 cu. ft.
Features
Reach-In, One-Section, Triple Pane Glass Self-Closing Door, (2) Coated Wire Shelves, LED Lighted Interior, Electronic Thermostat and Digital LED Temperature Display, Rear Mounted Compressor
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXM1-2FHC
Zoro #
G209711858
UPC #
845035004810
Country of Origin
China

Dimensions

Width
22.3 in
Inside Diameter
21 in
Length
20.9 in
Depth
21 in

Details

Material
Powder Coated Steel
Color
White
Capacity
2.1 cu. ft.
Features
Reach-In, One-Section, Triple Pane Glass Self-Closing Door, (2) Coated Wire Shelves, LED Lighted Interior, Electronic Thermostat and Digital LED Temperature Display, Rear Mounted Compressor
Voltage
120V

Description

  • •Constructed of white painted steel exterior and ABS interior
  • •Interior LED lighting
  • •Self-closing hinged multi-pane glass door with lock
  • •Adjustable feet
  • •Manual defrost
  • •Easy to read digital temperature display
  • •Internal condensate evaporator pan, therefore no drain connection required
  • •Holding temperature of 00F to 100F (-180C to -120C)
  • •Storage capacity of 2.1 Cubic Ft. (59.5 L)
  • •Two (2) PE coated wire shelves

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.