Zoro Homepage

Refrigerator 48 cu.ft., DBL Door, Commercial Merchandiser, White/Glass

  • Mfr # MXM2-48R

  • Zoro # G1909989


product price: $3,824.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Color
White
Refrigerator Capactiy
48 Cubic Ft.
Width
54"
Height
79.5"
Depth
32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXM2-48R
Zoro #
G1909989
UPC #
845035004667
Country of Origin
China

Dimensions

Width
54"
Height
79.5"
Depth
32"

Details

Color
White
Refrigerator Capactiy
48 Cubic Ft.
Weight
448

Description

Maxx® Cold X-Series Double Door Merchandiser Refrigerator in White (48 cu. ft.) is a high-quality coated steel refrigerator designed for easy access to perishables that can be seen before even opening the doors. Featuring two double-paned glass self-closing doors, 48-cubic-feet of storage capacity, four shelves and external temperature controls, this Maxx Cold refrigerator keeps your merchandise cool and fresh.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.