Zoro Homepage

Refrigerator 49 cu.ft., DBL Door, Comm. Upright, Stainless Int and Ext

  • Mfr # MCR-49FD

  • Zoro # G1910278


product price: $5,736.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Refrigerator Capactiy
49 Cubic Ft.
Width
26.75"
Height
82.75"
Features
CFC-free, Quick Cool, Interior Light, Recessed Handle, Door Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCR-49FD
Zoro #
G1910278
UPC #
845035000447
Country of Origin
Korea, Republic of

Dimensions

Width
26.75"
Height
82.75"
Depth
31"

Details

Color
Stainless Steel
Refrigerator Capactiy
49 Cubic Ft.
Features
CFC-free, Quick Cool, Interior Light, Recessed Handle, Door Lock
Refrigerant
R-134a
Door Type
Reversible
Weight
271

Description

Maxx Cold glass door reach-in refrigeration pairs durability with visual appeal. Featuring a top mounted compressor, the glass door refrigerators effectively keep product at exactly the right temperature while utilizing energy efficiency. The simple to use but precise digital controls allow for accurate and flexible use of the unit. For energy savings, durability and visually appealing construction, the Maxx Cold glass door refrigerator is sure to impress.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.