Shop MAXX COLD
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sandwich/Salad Prep Station 12 CUFT
- Mfr # MXCR48S
- Zoro # G302694874
product price:Â
$
3,188.99
/ea
Key Features
Width
48.2 in.
Height
43.2 in.
Finish
Stainless steel exterior and coated aluminum interior
Depth
29.9 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MXCR48S
- Zoro #
- G302694874
- UPC #
- 845035004216
- Country of Origin
- China
Dimensions
- Width
- 48.2 in.
- Height
- 43.2 in.
- Depth
- 29.9 in.
Details
- Finish
- Stainless steel exterior and coated aluminum interior
Description
Solid door salad prep table refrigerator, 5" swivel casters on the front, 5" fixed casters in the rear, self closing door(s), and a durable stainless steel exterior. Includes 2 tiers of wire shelving automatic defrost and digital temperature controls and display.
Documents & Resources
Restrictions
Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.