
Single Glass Door Merchandiser Freezer, Large, 27 in.W, 30 cu. ft., in Black
Mfr # MXGDM-30FBHC
Zoro # G709711839
product price:Â $3,215.99
/eaKey Features
Voltage
120V
Inside Diameter
27 in
Material
Powder Coated Steel
Width
27 in
Features
Bottom Mount, Energy Efficient With CFC Free Foam Refrigerant, Triple Pane Glass Doors, One-Door Model Is Easy To Install, Equipped With Integrated Condensate Pan, Programmable Solid-State Digital Controls, Self-Closing Doors Are Provided With a Lock and Key Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MXGDM-30FBHC
Zoro #
G709711839
UPC #
845035030154
Country of Origin
China
Dimensions
Inside Diameter
27 in
Width
27 in
Length
79-1/2 in
Depth
33-1/2 in
Details
Voltage
120V
Material
Powder Coated Steel
Capacity
30 cu. ft.
Features
Bottom Mount, Energy Efficient With CFC Free Foam Refrigerant, Triple Pane Glass Doors, One-Door Model Is Easy To Install, Equipped With Integrated Condensate Pan, Programmable Solid-State Digital Controls, Self-Closing Doors Are Provided With a Lock and Key Set
Color
Black
Description
Single Glass Door Merchandiser Freezer, Large Storage Capacity, 27W, 30 cu. ft. Storage Capacity, in Black
Restrictions
View the Energy Guide
This item has been restricted from sale in the following states:
AK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.