Single Glass Door Merchandiser Refrigerator, Large, 27 in.W, 30 cu. ft., in Black

  • Mfr # MXGDM-30RBHC

  • Zoro # G909711837


product price:  $2,562.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Black
Refrigerator Capactiy
30 cu. ft.
Overall Depth
33.5"
Width
27"
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXGDM-30RBHC
Zoro #
G909711837
UPC #
845035022128
Country of Origin
China

Dimensions

Overall Depth
33.5"
Width
27"
Inside Diameter
27 in
Length
79-1/2 in

Details

Color
Black
Refrigerator Capactiy
30 cu. ft.
Voltage
120V
Total Capacity
30 cu. ft.
Features
Maxx Cold Glass Door Merchandiser refrigeratorisdesigned for durability and visual appeal to displayfood products for both retail and commercial purposes. The one door merchandiser is energy efficient, has 30 Cubic Ft. of nominal storage capacity and is effective at displaying and regulating the right temperature to preserve freshness and prolong shelf life of on-the-go & beverage products.This single door refrigerator is easy to install, as this merchandiser isequipped with integratedcondensate pan, meaning no drain line connection is needed. Simple-to-use, programmable solid-state digital controls deliver accuratetemperature regulation and for added security the self-closing doorsare provided with a lock and key set.
Construction Material
Powder Coated Steel
Includes
Merchandiser

Description

Single Glass Door Merchandiser Refrigerator, Large Storage Capacity, 27W, 30 cu. ft. Storage Capacity, in Black

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.