Triple Glass Door Merchandiser Refrigerator, Large, 81 in.W, 73 cu. ft., in Black

  • Mfr # MXGDM-73RBHC

  • Zoro # G109711859


product price:  $4,929.99
/ea
Additional $590.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Refrigerator Capactiy
73 cu. ft.
Overall Depth
33.5"
Width
81"
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXGDM-73RBHC
Zoro #
G109711859
UPC #
845035030147
Country of Origin
China

Dimensions

Overall Depth
33.5"
Width
81"
Inside Diameter
27 in
Length
79-1/2 in

Details

Color
Black
Refrigerator Capactiy
73 cu. ft.
Voltage
120V
Construction Material
Powder Coated Steel
Total Capacity
73 cu. ft.
Features
Maxx Cold Glass Door Merchandiser refrigerator is designed for durability and visual appeal to display food products for both retail and commercial purposes. The three door merchandiser is energy efficient, has 73 Cubic Ft. of nominal storage capacity and is effective at displaying and regulating the right temperature to preserve freshness and prolong shelf life of on-the-go & beverage products. This triple door refrigerator is easy to install, as this merchandiser is equipped with integrated condensate pan, meaning no drain line connection is needed. Simple-to-use, programmable solid-state digital controls deliver accurate temperature regulation and for added security the self-closing doors are provided with a lock and key set.
Includes
Merchandiser

Description

Triple Glass Door Merchandiser Refrigerator, Large Storage Capacity, 81W, 73 cu. ft. Storage Capacity, in Black

Restrictions

View the Energy Guide
This item has been restricted from sale in the following states: AK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.