Built-In Indoor Clear Ice Machine, ADA Compliant, 15 in.W, 65 lbs, Black with Stainless Steel Door
- Mfr # MIM50P-ADA
- Zoro # G709711846
product price:Â
$
1,432.00
/ea
Key Features
Ice Machine Storage Capacity
65 lbs
Voltage - Ice Machines
120V
Includes
Ice maker
Overall Depth
14.6"
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MIM50P-ADA
- Zoro #
- G709711846
- UPC #
- 845035030789
- Country of Origin
- China
- Ice Machine Storage Capacity
- 65 lbs
- Voltage - Ice Machines
- 120V
- Includes
- Ice maker
- Color
- Stainless Steel
- Housing Material
- Stainless Steel
- Features
- Cube-Style, Air-Cooled, Self-Contained Condenser, Automatic Overfill Prevention, Drain Pump
Dimensions
- Overall Depth
- 14.6"
- Width
- 24.3"
- Depth
- 14.6"
- Overall Width
- 24.3"
- Length
- 31.9 in
- Inside Diameter
- 20.7 in
Description
Built-In Indoor Clear Ice Machine, ADA Compliant, 15W, 65 lbs, Full Dice Ice Cubes, in Black with Stainless Steel Door
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.