
Countertop or Built-In Ice Maker, 15 in.W, 15 lbs, Crescent Ice Cubes, Black with Stainless Steel Door
Mfr # MIMC15C
Zoro # G509711831
product price:Â $760.00
/ea
Free Shipping & Returns
Key Features
Ice Machine Storage Capacity
15 lbs
Voltage - Ice Machines
120V
Overall Depth
14.8"
Width
18.5"
Depth
14.8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MIMC15C
Zoro #
G509711831
UPC #
845035030703
Country of Origin
China
Dimensions
Overall Depth
14.8"
Width
18.5"
Depth
14.8"
Overall Width
18.5"
Length
24.8 in
Inside Diameter
15 in
Details
Ice Machine Storage Capacity
15 lbs
Voltage - Ice Machines
120V
Color
Black
Housing Material
Stainless Steel
Includes
Ice maker
Description
Countertop or Built-In Ice Maker, 15W, 15 lbs, Crescent Ice Cubes, 12 lb Ice Storage Bin, in Black with Stainless Steel Door
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.