30 in W X 53 in H X 33 in D Ice Dispenser, Ice Production Per Day: Does Not Produce Ice

  • Mfr # HD30B-1
  • Zoro # G9819555
product price: 
$
4,802.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Item - Ice Machines
Ice Dispenser
Ice Machine Style
Floor-Standing
Ice Production per Day
Does Not Produce Ice
Cube Type
Does Not Make Ice
Overall Width - Ice Machines
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HD30B-1
Zoro #
G9819555
UPC #
-
Country of Origin
United States
Item - Ice Machines
Ice Dispenser
Ice Machine Style
Floor-Standing
Ice Production per Day
Does Not Produce Ice
Ice Machine Storage Capacity
180 lb
Cube Type
Does Not Make Ice
Voltage - Ice Machines
115V
Item
Ice Dispenser
Ice Storage Capacity
180 lb.
Control Type - Ice Dispensers
Push
Color
Stainless Steel
Agency Compliance
AHRI, NSF, UL
Amps
2.1 A
Voltage
115V AC
Type
Hotel/Motel
Standards
AHRI, cULus, ISO 9001:2015, NSF
Includes
Power Cord
Control Type
Rocking Chute
Storage Capacity
180 lb
Current
15 A
Weight
Not Available
Features
Removable Top Panel Allows Access to Bin
Power Source
Electric
Antimicrobial
Yes
Drain Type
3/4 in FPT
Dispenser Actuation
Push Chute
Function
Dispenses Ice
Drain Thread Type
FPT
Material
Stainless Steel
Power Source - TS Only
Electric
Power Source - old
Electric
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Overall Width - Ice Machines
30 in
Overall Height - Ice Machines
53 in
Overall Depth - Ice Machines
33 in
Width
30"
Depth
33"
Cord Length
11 ft
Height
53"
Overall Width
30 in
Overall Depth
33 1/2 in
Overall Height
47 1/4 in
Drain Size
3/4 in
Fits Chest Size
Removable Top Panel Allows Access to Bin

Description

Ice Dispenser, Storage Capacity 180 lb, Dispenser Actuation Push Chute, Overall Height 47 1/4 in, Overall Width 30 in, Overall Depth 33 1/2 in, Control Type Rocking Chute, Voltage 115V AC, Antimicrobial Yes, Cord Length 11 ft, Current 15 A, Drain Type 3/4 in FPT, Features Removable Top Panel Allows Access to Bin, Includes Power Cord, Power Source Electric, Standards AHRI, cULus, ISO 9001:2015, NSF

Ratings & reviews