Zoro Homepage

Icemaker 250 lb, Commercial Freestanding, Energy Star Qualified, SS

  • Mfr # MIM250

  • Zoro # G1910147


product price: $3,395.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Ice Machine Storage Capacity
75 LBS
Color
Stainless Steel
Height
38.6"
Width
24"
Depth
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIM250
Zoro #
G1910147
UPC #
845035002977
Country of Origin
China

Dimensions

Height
38.6"
Width
24"
Depth
24"

Details

Ice Machine Storage Capacity
75 LBS
Color
Stainless Steel
Weight
144

Description

The 250 lb. Freestanding Icemaker in Stainless Steel from Maxx Ice is an extremely reliable and versatile ice maker that produces up to 260 lbs. of ice per day in a self-contained, 75 lb. capacity storage bin. Stainless steel construction provides durability to a unit that is low-maintenance and easy to clean. The unit produces crystal clear ice cubes that work great for applications in homes, restaurants, bars, hotels, grocery stores and more. Suitable for freestanding or built-in setup, it runs on a standard household electrical current and is NSF and UL approved for commercial use, pairing high output and capacity with a self-contained, compact design.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.