Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Icemaker 50 lb, Commercial Freestanding, Energy Star Qualified, SS

  • Mfr # MIM50-O

  • Zoro # G1910077


product price: $1,763.00
/ea
Free Shipping & Returns

Key Features

Color
Stainless Steel
Depth
25"
Width
14.6"
Height
33.3"
Weight
84
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIM50-O
Zoro #
G1910077
UPC #
845035004353
Country of Origin
China

Dimensions

Depth
25"
Width
14.6"
Height
33.3"

Details

Color
Stainless Steel
Weight
84

Description

The compact 50 lb. Freestanding Icemaker from Maxx Ice produces up to 50 lbs. of ice per day in a self-contained, 25 lb. capacity storage bin. Its all-stainless steel construction makes it perfectly suited for all outdoor applications. The unit produces crystal-clear ice cubes and features a reversible stainless steel door to accommodate left- or right-handed use. Suitable for freestanding or built-in applications, it runs on a standard household electrical current and is NSF and UL approved for commercial use.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).
View the Energy Guide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.